This product has been discontinued.

SKEET 9W LED ROUND 3000K 120V W/ MOUNTING BRACKET WHITE
Item #: 785095
Cat #: SK9RYW
UPC: 019813241708
Documents & Guides
Energy Star Certified Contemporary low-profile design. Mounts flush to ceilings or walls. Replaces up to 100W incandescent. Vandal-resistant diffusion lens provides smooth light with no glare. 100,000-Hour LED Lifespan, 5-year Warranty.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Energy Star Certified Contemporary low-profile design. Mounts flush to ceilings or walls. Replaces up to 100W incandescent. Vandal-resistant diffusion lens provides smooth light with no glare. 100,000-Hour LED Lifespan, 5-year Warranty.
Also known as: 019813241708, SK9RYW
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Mounting: | Surface |
Diameter: | 5 in |
Wattage: | 9 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 744 |
Color Temperature: | 3000 (Warm White) |
Mounting: | Surface |
Wattage: | 9 |
Dimmable: | Yes |
Volts AC: | 120 |
Diameter: | 5 in |
Light Technology: | LED |
Lumens: | 744 |
Customer Reviews
No reviews for this product
(0)