7W MR16 LED Lamp, 41K

Item #: 784894

Cat #: LED712VMR16941KFL

UPC: 762148270379

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 446, CRI: 92, Color Temperature: 4100K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 446, CRI: 92, Color Temperature: 4100K, Beam Angle: Flood 40 Degree
Also known as: 762148270379, LED712VMR16941KFL

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 7
Lumens: 445
Color Rendering Index (CRI): 90
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Lumens: 445
Base: 2-Pin (GU5.3)
Wattage: 7
Color Rendering Index (CRI): 90
Angle: 40°

Customer Reviews

No reviews for this product
(0)