This product may not be available in all locations.

Molded Case Circuit Breaker, 65 kA at 480V, H Frame, Frame Only
Item #: 784647
Cat #: 140G-H6X3
UPC: 885630443744
Documents & Guides
Molded Case Circuit Breaker, 65 kA at 480V, H frame, Frame Only
Sign In or Register to view pricing and more.
Overview
Molded Case Circuit Breaker, 65 kA at 480V, H frame, Frame Only
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H6X3 from Rockwell Automation® is a molded case frame.
Also known as: 885630443744, 140G-H6X3
Specifications
Poles: | 3 |
Amps: | 125 |
Type: | Breaker; Molded Case, Frame Only |
Interrupt Rating AC: | 65 kA |
Family / Style: | 140G |
Poles: | 3 |
Type: | Breaker; Molded Case, Frame Only |
Family / Style: | 140G |
Amps: | 125 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)