Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Red

Item #: 319661

Cat #: 800T-FXQH2RA5

UPC: 885630116037

Documents & Guides
Push Button, Push-Pull, 30mm, Maintained, Illuminated, LED, Red, 12 - 130 Volt AC/DC, 2 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull, 30mm, Maintained, Illuminated, LED, Red, 12 - 130 Volt AC/DC, 2 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXQH2RA5 from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and full voltage type.
Also known as: 885630116037, 800T-FXQH2RA5

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Type: Push-Pull, Pushbutton
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)