8W R20 LED Lamp, 41K

Item #: 784462

Cat #: LED8R20D41K

UPC: 762148247739

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 530, CRI: 82, Color Temperature: 4100K

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 530, CRI: 82, Color Temperature: 4100K
Also known as: 762148247739, LED8R20D41K

Specifications

Lumens: 530
Wattage: 8
Shape: R20 (Blown Reflector)
Lumens: 530
Shape: R20 (Blown Reflector)
Wattage: 8

Customer Reviews

No reviews for this product
(0)