Beacon, Type: Multi-Function, LED, 12 - 24VAC/DC or 120 - 240VAC

Item #: 784144

Cat #: SLM100B

UPC: 782979232063

Sign In or Register to view pricing and more.
Beacon, Type: Multi-Function, LED, 12 - 24Volt AC/DC or 120 - 240 Volt AC, Lens: Blue

Overview

Beacon, Type: Multi-Function, LED, 12 - 24Volt AC/DC or 120 - 240 Volt AC, Lens: Blue
Also known as: 782979232063, SLM100B

Specifications

Material: Polycarbonate
Color: Blue
Volts AC: 120/240, 12/24
Volts DC: 12/24
Material: Polycarbonate
Volts AC: 120/240, 12/24
Color: Blue
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)