Vinyl Adhesive Sign, Warning Header, (Pack of 5)

Item #: 78404

Cat #: PVS0305W2102Y

UPC: 074983120703

Sign In or Register to view pricing and more.
Vinyl Adhesive Sign, Warning Header, 3.5" H x 5.0" W (88.9mm x 127.0mm), 'Arc Flash and Shock Hazard Appropriate PPE Required...' (Legend) with Symbol, Orange Header and Black/White, 1 Sign/Card, 5 Cards/Package, Minimum order of 5 Required, Order of 5 = 1 Pack of 5 Cards

Overview

Vinyl Adhesive Sign, Warning Header, 3.5" H x 5.0" W (88.9mm x 127.0mm), 'Arc Flash and Shock Hazard Appropriate PPE Required...' (Legend) with Symbol, Orange Header and Black/White, 1 Sign/Card, 5 Cards/Package, Minimum order of 5 Required, Order of 5 = 1 Pack of 5 Cards
Also known as: 074983120703, PVS0305W2102Y

Specifications

Type: Label, Standard
Material: Vinyl
Color: Orange, Black, White
Width: 5 in
Height: 3.500 in
Type: Label, Standard
Color: Orange, Black, White
Height: 3.500 in
Material: Vinyl
Width: 5 in

Customer Reviews

No reviews for this product
(0)