This product has been discontinued.
HUB GFR8200HBKLA 15A 125V COM HOSP
Item #: 783917
Cat #: GFR8200HBKLA
UPC: 783585379678
Sign In or Register to view pricing and more.
Documents & Guides
HUB GFR8200HBKLA 15A 125V COM HOSP LED GFCI BK
Overview
HUB GFR8200HBKLA 15A 125V COM HOSP LED GFCI BK
Also known as: 783585379678, GFR8200HBKLA
Specifications
Color: | Black |
Amps: | 15 |
Color: | Black |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)