3p 4w 7t Cms 100a Tst Blk

Item #: 783452

Cat #: 117TB-RP

UPC: 784572100978

Sign In or Register to view pricing and more.
Meter Base, 7 Terminal, Ring Type, 2 Small Closing Plate, Link Bypass, Ring Protect Bracket, 100 Amp

Overview

Meter Base, 7 Terminal, Ring Type, 2 Small Closing Plate, Link Bypass, Ring Protect Bracket, 100 Amp
Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, as well as instrument rated meter sockets. Applications range from a single family house to a large industrial factory. There are hundreds of configurations available, including many sizes, knockout configurations, terminal configurations, hubs, locks and connectors.
Also known as: 784572100978, 117TB-RP, METER

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 100
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)