This product has been discontinued.
Close to Ceiling Light, LED, 17W, 120V, White
Item #: 783432
Cat #: P8022-28/30K9-AC1-L10
UPC: 785247184224
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, LED, 17 Watt, 120 Volt, Width/Diameter: 7-1/4 inch, Lumens: 1032, CRI: 90, Color Temperature: 3000K, Finish: White
Overview
Close to Ceiling Light, LED, 17 Watt, 120 Volt, Width/Diameter: 7-1/4 inch, Lumens: 1032, CRI: 90, Color Temperature: 3000K, Finish: White
Also known as: 785247184224, P8022-28/30K9-AC1-L10
Specifications
Color Temperature: | 3000 (Warm White) |
Diameter: | 7 1/4 in |
Volts AC: | 120 |
Wattage: | 17 |
Color: | White |
Type: | Close To Ceiling |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Diameter: | 7 1/4 in |
Wattage: | 17 |
Type: | Close To Ceiling |
Customer Reviews
No reviews for this product
(0)