320A COLD 7T 3P4W UG 47903

Item #: 78294

Cat #: U5799-O-400-CB

UPC: 784572479036

Sign In or Register to view pricing and more.
7 TERM RNGLS PLAIN TOP LVR BYPS 1-400 AMP MN BRKR 480V COLD SEQ

Overview

7 TERM RNGLS PLAIN TOP LVR BYPS 1-400 AMP MN BRKR 480V COLD SEQ
Also known as: 784572479036, U5799-O-400-CB

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 320
Mounting: Surface
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)