BREAKER 90A 3P 240V 22K BQH

Item #: 782699

Cat #: BQ3B090H

UPC: 783643161740

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 90A 3P 240V 22K BQH

Overview

BREAKER 90A 3P 240V 22K BQH
Also known as: 783643161740, BQ3B090H

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120/240
Family / Style: BQ
Amps: 90
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120/240
Amps: 90
Poles: 3
Family / Style: BQ
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)