Incandescent Reflector Lamp, PAR36, 100W, 13V

Item #: 782642

Cat #: 4700-GEM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 100 Watt, 13 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)

Overview

Incandescent Reflector Lamp, 100 Watt, 13 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Also known as: 4700-GEM

Specifications

Wattage: 100
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Volts AC: 13
Light Technology: Incandescent
Wattage: 100
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Base: Screw Terminal (G53)
Volts AC: 13

Customer Reviews

No reviews for this product
(0)