LED Luminaire, 50W, 5800L, 5000K, 120-277V
Item #: 782541
Cat #: MBL5030
UPC: 783936110479
Documents & Guides
Compact LED Luminaire, 50 Watt, 5800 Lumen, 5000K, 70 CRI, 120-277 Volt, Enclosed and Gasketed
Sign In or Register to view pricing and more.
Overview
Compact LED Luminaire, 50 Watt, 5800 Lumen, 5000K, 70 CRI, 120-277 Volt, Enclosed and Gasketed
Also known as: 783936110479, MBL5030
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 50 |
Lumens: | 5800 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5800 |
Volts AC Range: | 120 - 277 |
Wattage: | 50 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)