Liquidtight Connector, Straight, 1/2", Insulated, Steel

Item #: 7825

Cat #: 5332

UPC: 786210053325

Liquidtight Connector, 1/2 inch, Insulated, Material: Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquidtight Connector, 1/2 inch, Insulated, Material: Steel
The 5332 is a 1/2-inch straight Liquid-tight Connector made of steel with electro zinc plated/chromate coated finish. This insulated flexible metal conduit fitting is used where flexible metal raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture. It is ideal to positively bond conduit to box or enclosure.
Also known as: 786210053325, 5332, 2"

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)