MEL 33-64147 3.86DIA X 4.06IN 10 TO

Item #: 782457

Cat #: 33-64147

UPC: 784474012348

Sign In or Register to view pricing and more.
Documents & Guides
MEL 33-64147 3.86DIA X 4.06IN 10 TO 2AWG 60AMP 347/600V 3POLE BLUE POLYESTER RECEPTACLE

Overview

MEL 33-64147 3.86DIA X 4.06IN 10 TO 2AWG 60AMP 347/600V 3POLE BLUE POLYESTER RECEPTACLE
Also known as: 784474012348, 33-64147

Specifications

Phase: 3
Type: Receptacle
Color: Blue
Material: Polyester
Amps: 60
IP/NEMA Rating: NEMA 3R
Phase: 3
Color: Blue
Amps: 60
Type: Receptacle
Material: Polyester
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)