This product has been discontinued.
2-Lt. Flush Mount w/AC LED Module (14")
Item #: 782369
Cat #: P3911-0930K9
UPC: 785247188178
Sign In or Register to view pricing and more.
Documents & Guides
Progress Lighting - P3911-0930K9 - Maier - 14" 34W 2 LED Flush Mount
Overview
Progress Lighting - P3911-0930K9 - Maier - 14" 34W 2 LED Flush Mount
Two-light LED flush mount with etched white opal acrylic diffuser. 3000K, 90+ CRI, 1,211 lumens. Acrylic bowl is attached with a twist and lock action. Can be mounted on ceiling or wall.
Also known as: 785247188178, P3911-0930K9
Specifications
Color: | Gray |
Wattage: | 17 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Gray |
Material: | Steel |
Wattage: | 17 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)