NK 48 port, Molded, Cat 5e, Flat, Punchd

Item #: 781846

Cat #: NK5EPPN48P

UPC: 074983357444

Sign In or Register to view pricing and more.
NK 48 port, Molded, Cat 5e, Flat, PunchdNetKey 48-port category 5e punchdown flat molded patch panel in black, labels and covers not included, (2 RU).

Overview

NK 48 port, Molded, Cat 5e, Flat, PunchdNetKey 48-port category 5e punchdown flat molded patch panel in black, labels and covers not included, (2 RU).
NetKey 48-port category 5e punchdown flat molded patch panel in black, labels and covers not included, (2 RU).
Also known as: 074983357444, NK5EPPN48P

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Color: Black
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)