2", FM 8, Type C, Conduit Body

Item #: 781747

Cat #: PV2000C68

UPC: 847656075552

Documents & Guides
Conduit Body, Type: C, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: C, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656075552, PV2000C68

Specifications

Diameter: 2 in
Material: PVC Coated Malleable Iron
Diameter: 2 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)