QN Patch Panel, Vertical Printed Ports

Item #: 781729

Cat #: QAPP48HDVNSBL

UPC: 074983017676

Sign In or Register to view pricing and more.
The 48-port angled patch panel in black accepts QuickNet™ pre-terminated cassettes and patch panel adapters. The numbering sequence is top to bottom across the patch panel. It takes up one rack space (1 RU).

Overview

The 48-port angled patch panel in black accepts QuickNet™ pre-terminated cassettes and patch panel adapters. The numbering sequence is top to bottom across the patch panel. It takes up one rack space (1 RU).
Also known as: 074983017676, QAPP48HDVNSBL

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled, Unloaded
Number of Ports: 48
Mounting: Rack
Size: 1RMU
Number of Ports: 48
Color: Black
Type: Angled, Unloaded

Customer Reviews

No reviews for this product
(0)