Wiring Duct, Wide Slot, 3" x 3" x 6', PVC, Blue

Item #: 78167

Cat #: G3X3IB6

UPC: 074983619993

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 3 W x 3 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 3 W x 3 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983619993, G3X3IB6

Specifications

Width: 3 in
Color: Blue
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 3 in

Customer Reviews

No reviews for this product
(0)