4" PVC 11-1/4° Elbow, Schedule 40, Gray, Bell End

Item #: 781448

Cat #: 5233772

UPC: 088700537453

Sign In or Register to view pricing and more.
4 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 088700537453, 5233772

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)