Stainless Steel Tamper-resistant GFCI

Item #: 781136

Cat #: S20GB506TRGFI

UPC: 786776182408

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (9) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

Overview

Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (9) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.
Also known as: 786776182408, S20GB506TRGFI

Specifications

Length: 5 ft
Material: Stainless Steel
Length: 5 ft
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)