ThermTrans, Heat-Shrink Tubing, Mil Grad

Item #: 781121

Cat #: H200X240H1T

UPC: 074983730605

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in white is one-sided with a 1 1/2" (38. 1 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 2.4" high (50.8 x 60.1 mm). The heat-shrink sleeve is designed to provide a clear, reli

Overview

The thermal transfer military grade heat-shrink label in white is one-sided with a 1 1/2" (38. 1 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 2.4" high (50.8 x 60.1 mm). The heat-shrink sleeve is designed to provide a clear, reli
Also known as: 074983730605, H200X240H1T

Specifications

Type: Label
Color: White
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)