CLAMP TIE METAL BARB 8.3L (211MM) MI

Item #: 780912

Cat #: BC2M-S4-M0

UPC: 074983738717

Sign In or Register to view pricing and more.
Documents & Guides
CLAMP TIE METAL BARB 8.3L (211MM) MI

Overview

CLAMP TIE METAL BARB 8.3L (211MM) MI
Also known as: 074983738717, BC2M-S4-M0

Specifications

Mounting: Screw
Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 8.300 in
Size: Miniature
Product Thickness: 0.046 in
Mounting: Screw
Color: Black
Material: Nylon
Size: Miniature
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 8.300 in
Product Thickness: 0.046 in

Customer Reviews

No reviews for this product
(0)