Clamp Tie, Metal Barb, 8.3L (211mm), Min

Item #: 780911

Cat #: BC2M-S4-M

UPC: 074983738700

Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty clamp tie, miniature cross section, #4 (M2.5) screw, 8.3 (211mm) length, nylon 6.6, natural.

Overview

Dome-Top® barb ty clamp tie, miniature cross section, #4 (M2.5) screw, 8.3 (211mm) length, nylon 6.6, natural.
Also known as: 074983738700, BC2M-S4-M

Specifications

Mounting: Screw
Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 8.300 in
Size: Miniature
Product Thickness: 0.046 in
Mounting: Screw
Width: 0.095 in
Material: Nylon
Size: Miniature
Color: Natural
Weight Capacity: 18 lbs
Length: 8.300 in
Product Thickness: 0.046 in

Customer Reviews

No reviews for this product
(0)