LED Beacon, LED, 120V AC/DC, Red

Item #: 780862

Cat #: 27XST-120R-MOD

UPC: 782979232612

Sign In or Register to view pricing and more.
Documents & Guides
Beacon, LED, Flashing/Steady , 120 Volt AC/DC, 2.0 Amp, 3/4 Inch NPT, NEMA 4X, Red

Overview

Beacon, LED, Flashing/Steady , 120 Volt AC/DC, 2.0 Amp, 3/4 Inch NPT, NEMA 4X, Red
27XL Series is Explosion-Proof and/or Corrosive Environments and is Ideal for Use in Areas Such as Oil Rigs, Mines, Refineries, and Chemical Plants.
Also known as: 782979232612, 27XST-120R-MOD

Specifications

Volts DC: 120
Color: Red
Volts AC: 120
Amps: 2
Type: Explosionproof
Volts DC: 120
Volts AC: 120
Type: Explosionproof
Color: Red
Amps: 2

Customer Reviews

No reviews for this product
(0)