Stainless Steel, Prewired Plugmold, Tamper-Resistant, 3' Long

Item #: 780779

Cat #: S20GB306TRGFI

UPC: 786776182392

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (6) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

Overview

Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (6) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.
Also known as: 786776182392, S20GB306TRGFI

Specifications

Length: 3 ft
Material: Stainless Steel
Length: 3 ft
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)