
PN05 Raceway Cover Clip, 1", White
Item #: 780466
Cat #: PN05F06WH
UPC: 786776190854
Documents & Guides
Non-Metallic, Cover Clip, PN05 Series, Size: 1" Length, PVC, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Metallic, Cover Clip, PN05 Series, Size: 1" Length, PVC, White
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules
Also known as: 786776190854, PN05F06WH
Specifications
Length: | 1 in |
Color: | White |
Material: | PVC |
Length: | 1 in |
Material: | PVC |
Color: | White |
Customer Reviews
No reviews for this product
(0)