Meter Base, 200A, 600VAC, 5 Jaw, OH/UG Service, 1PH, Lever Bypass

Item #: 780407

Cat #: U9551-RXL-QG-AMS

UPC: 784572721463

Meter Base, 200 Amp, 600 Volt AC, 5 Jaw, OH/UG Service, Lever Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 200 Amp, 600 Volt AC, 5 Jaw, OH/UG Service, Lever Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Also known as: 784572721463, U9551-RXL-QG-AMS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)