
Weatherproof Box, 1-Gang, (3) 1/2" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 779740
Cat #: IHD31GDC
UPC: 042269003491
Documents & Guides
RDT IHD31GDC GDC VERSION OF I
Sign In or Register to view pricing and more.
No associated products found.
Overview
RDT IHD31GDC GDC VERSION OF I
Also known as: 042269003491, IHD31GDC
Specifications
Material: | Cast Aluminum |
Gangs: | 1 |
Color: | Silver |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Material: | Cast Aluminum |
Color: | Silver |
Number of Threaded Outlets: | 3 |
Gangs: | 1 |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)