Wing Push Mount Tie, Releasable, 5.2L (1

Item #: 779306

Cat #: PRWP1S-C

UPC: 074983543151

Sign In or Register to view pricing and more.
Pan-Ty® releasable wing push mount tie, standard cross section, 5.2 (132mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® releasable wing push mount tie, standard cross section, 5.2 (132mm) length, nylon 6.6, natural, standard package.
Also known as: 074983543151, PRWP1S-C

Specifications

Color: Natural
Material: Nylon
Length: 5.200 in
Color: Natural
Length: 5.200 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)