Meter Main, 200A, 5 Jaw, 240VAC, 8 Spaces, Ringless, Lever Bypass

Item #: 778947

Cat #: U6012-XL-200-K1-5T6-AMS

UPC: 784572721562

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 200 Amp, 5 Jaw, 240 Volt AC, 8 Spaces, Main Breaker, Ringless, Lever Bypass, OH/UG Service, NEMA 3R, Ameren Energy

Overview

Meter Main, 200 Amp, 5 Jaw, 240 Volt AC, 8 Spaces, Main Breaker, Ringless, Lever Bypass, OH/UG Service, NEMA 3R, Ameren Energy
Also known as: 784572721562, U6012-XL-200-K1-5T6-AMS

Specifications

Amps: 200
Poles: 2
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 240
Spaces: 8
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
Phase: 1
Spaces: 8
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Volts AC: 240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)