20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 778810

Cat #: 5362CH-W

UPC: 785007038477

Sign In or Register to view pricing and more.
Documents & Guides
20A Commercial Grade Duplex Receptacle, 5-20R, White

Overview

20A Commercial Grade Duplex Receptacle, 5-20R, White
Also known as: 785007038477, 5362CH-W

Specifications

Amps: 20
Type: Controlled
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Type: Controlled
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)