Barnlight, Pulse Start Metal Halide, 100W, 120V

Item #: 77875

Cat #: DDS-100P

UPC: 785988012060

Documents & Guides
Barnlight, Pulse Start Metal Halide, 100 Watt, 120 Volt, Mounting: Arm, Lamp: Medium Base, Clear, Optical Diameter: 12 in
Sign In or Register to view pricing and more.

No associated products found.

Overview

Barnlight, Pulse Start Metal Halide, 100 Watt, 120 Volt, Mounting: Arm, Lamp: Medium Base, Clear, Optical Diameter: 12 in
Also known as: 785988012060, DDS-100P

Specifications

Mounting: Arm
Wattage: 100
Volts AC: 120
Color: Aluminum
Light Technology: HID
Mounting: Arm
Volts AC: 120
Light Technology: HID
Wattage: 100
Color: Aluminum

Customer Reviews

No reviews for this product
(0)