Fork Terminal, Locking Type, Nylon Insulated, 22 - 18 AWG, Stud: #6

Item #: 778

Cat #: PN18-6FN-C

UPC: 074983808779

Sign In or Register to view pricing and more.
Fork Terminal, Locking Type, Narrow Tongue, Nylon Insulated, 22 - 18 AWG, Stud: #6, 600 Volt, Color: Red, Material: Copper, Package of 100 Each.

Overview

Fork Terminal, Locking Type, Narrow Tongue, Nylon Insulated, 22 - 18 AWG, Stud: #6, 600 Volt, Color: Red, Material: Copper, Package of 100 Each.
Fork design provides for fast and easy installation, without the need to remove fastener Internal barrel serrations assure good wire contact and maximum tensile strength Barrel of terminal internally beveled to provide.
Also known as: 074983808779, PN18-6FN-C

Specifications

Color: Red
Material: Copper, Nylon
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)