Alpha Trak 8' Section, Black

Item #: 77762

Cat #: P9105-31

UPC: 785247910526

Sign In or Register to view pricing and more.
Documents & Guides
Alpha Trak 8 Ft. Section, Extruded Aluminum With Positive Contact, Can Be Cut, 120 Volt Supply With 20 Amp Capacity, One Dead End and Mounting Hardware Included, Black Finish

Overview

Alpha Trak 8 Ft. Section, Extruded Aluminum With Positive Contact, Can Be Cut, 120 Volt Supply With 20 Amp Capacity, One Dead End and Mounting Hardware Included, Black Finish
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.
Also known as: 785247910526, P9105-31

Specifications

Color: Black
Length: 8 ft, 96 in
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Length: 8 ft, 96 in

Customer Reviews

No reviews for this product
(0)