4 FT ALPHA TRACK SECTION Black

Item #: 77759

Cat #: P9104-31

UPC: 785247910427

Sign In or Register to view pricing and more.
Documents & Guides
Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 4' track sections include one dead end and mounting hardware. Black finish.

Overview

Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 4' track sections include one dead end and mounting hardware. Black finish.
Also known as: 785247910427, P9104-31

Specifications

Type: Track, Landscape, Utility
Color: Black
Length: 4 ft, 48 in
Standards: California Proposition 65
Type: Track, Landscape, Utility
Length: 4 ft, 48 in
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)