This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 2' track sections include one dead end and mounting hardware. Black finish.
Overview
Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 2' track sections include one dead end and mounting hardware. Black finish.
Also known as: 785247910328, P9103-31
Specifications
Type: | Track |
Color: | Black |
Length: | 2 ft |
Standards: | California Proposition 65 |
Type: | Track |
Length: | 2 ft |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)