![Locking Connector, 20A, 277V, Nema L7-20R, Black/White Nylon Locking Connector, 20A, 277V, Nema L7-20R, Black/White Nylon](https://rexel-cdn.com/products/image.jpg?i=4FE0173D-10D0-464A-B6C3-BFAB02B4D997&f=420)
Locking Connector, 20A, 277V, Nema L7-20R, Black/White Nylon
Item #: 77674
Cat #: HBL2333
UPC: 783585037929
Documents & Guides
Insulgrip Locking Connector, 20A, 277V, Nema L7-20R, Black/White Nylon, .360" - .930" Cord Range, 2 Pole, 3 Wire, Grounding
Sign In or Register to view pricing and more.
No associated products found.
Overview
Insulgrip Locking Connector, 20A, 277V, Nema L7-20R, Black/White Nylon, .360" - .930" Cord Range, 2 Pole, 3 Wire, Grounding
Also known as: 783585037929, HBL2333
Specifications
Type: | Locking Connector |
Volts AC: | 277 |
Color: | Black, White |
Amps: | 20 |
Material: | Nylon |
NEMA Configuration: | L7-20R |
Type: | Locking Connector |
Color: | Black, White |
Material: | Nylon |
Volts AC: | 277 |
Amps: | 20 |
NEMA Configuration: | L7-20R |
Customer Reviews
No reviews for this product
(0)