RAB TRLED2X2-50N/D10 TROFFER LED

Item #: 776461

Cat #: TRLED2X2-50N/D10

UPC: 019813239903

Documents & Guides
RAB TRLED2X2-50N/D10 TROFFER LED 2X2 50W CEILING DIM 4000K WHITE
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB TRLED2X2-50N/D10 TROFFER LED 2X2 50W CEILING DIM 4000K WHITE
Also known as: 019813239903, TRLED2X2-50N/D10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 50
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)