
Custom Banding, 316 Steel, Std. 250ft (7
Item #: 776427
Cat #: MBS-TLR316
UPC: 074983359851
Panduit® Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 316 stainless steel, so it can withstand harsh environments. Standard, 250'L (76m), Tensile S
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panduit® Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 316 stainless steel, so it can withstand harsh environments. Standard, 250'L (76m), Tensile S
Also known as: 074983359851, MBS-TLR316
Specifications
Length: | 250 ft |
Color: | Natural |
Material: | Stainless Steel |
Length: | 250 ft |
Material: | Stainless Steel |
Color: | Natural |
Customer Reviews
No reviews for this product
(0)