Compact Fluorescent Lamp, 26 Watt, Triple Biax, 4100K

Item #: 776336

Cat #: PL-T-26W/41/4P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Triple Biax, 4100K, GX24Q-3 Base

Overview

Compact Fluorescent Lamp, 26 Watt, Triple Biax, 4100K, GX24Q-3 Base
Also known as: PL-T-26W/41/4P

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Wattage: 26
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Color Temperature: 4100 (Cool White)
Wattage: 26
Base: 4-Pin (GX24q-3)
Lumens: 1800
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)