Meter Socket, 80A, 13 Jaw, CT Rated, 600VAC, Lever Bypass, Ringless

Item #: 776334

Cat #: U4497-XL-WC-61-AMS

UPC: 784572721531

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, 80 Amp, 13 Jaw, CT Rated, 600 Volt AC, Lever Bypass, Ringless, OH/UG Service

Overview

Meter Socket, 80 Amp, 13 Jaw, CT Rated, 600 Volt AC, Lever Bypass, Ringless, OH/UG Service
Also known as: 784572721531, U4497-XL-WC-61-AMS

Specifications

Phase: 3
Mounting: Surface
Jaws: 13
Amps: 80
Volts AC: 600
Poles: 13
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 13
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 80
Poles: 13
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)