Mod Light, Stdy, Rotate, Ambr

Item #: 776326

Cat #: SLM100A

UPC: 782979232056

Sign In or Register to view pricing and more.
Streamline Modular Multifunctional LED Beacon, Amber - Compatible with 12-24VAC/DC or 120-240VAC

Overview

Streamline Modular Multifunctional LED Beacon, Amber - Compatible with 12-24VAC/DC or 120-240VAC
Three separate inputs: steady, flashing or rotating. 50,000 hour LED. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Seven mounting base options. Type 4X, IP66, IP69K, enclosure. CE Certified and RoHS Compliant. UL and cUL listed. Voltage and PLC connections are dependent on selected base. IP69K with SLMBS, SLMBD or SLMBP bases and SLM-RR retaining ring.
Also known as: 782979232056, SLM100A

Specifications

Color: Amber
Material: Polycarbonate
Volts AC: 120/240
Volts DC: 12/24
Color: Amber
Volts AC: 120/240
Material: Polycarbonate
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)