Panduit R200X225V1T Turn-Tell Label 2" x

Item #: 775528

Cat #: R200X225V1T

UPC: 074983219384

Sign In or Register to view pricing and more.
The R200X225V1T Thermal Transfer Turn-Tell Label has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and repositioning on wires/cables. It can easily be installed on existing terminated wires/assemblies and does not require disconnecting wires/cables. Use with Easy-Mark Plus Labeling Software and TDP printers. 2.0" x 2.25" (50.8 mm x 57.2 mm). Color White. 1000 labels.

Overview

The R200X225V1T Thermal Transfer Turn-Tell Label has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and repositioning on wires/cables. It can easily be installed on existing terminated wires/assemblies and does not require disconnecting wires/cables. Use with Easy-Mark Plus Labeling Software and TDP printers. 2.0" x 2.25" (50.8 mm x 57.2 mm). Color White. 1000 labels.
Also known as: 074983219384, R200X225V1T

Specifications

Width: 2 in
Length: 2.25 in
Type: Thermal, Label
Material: Vinyl
Color: White
Width: 2 in
Type: Thermal, Label
Color: White
Length: 2.25 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)