AL.18INWX4IND HT 24INRAD

Item #: 775169

Cat #: AUF418LHT24

UPC: 626490640092

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Aluminum U-style fitting 4 inches side rail height 18 inches width ladder horizontal tee 24 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 18 inches width ladder horizontal tee 24 inches radius
Also known as: 626490640092, AUF418LHT24

Specifications

Depth: 6 in
Width: 18 in
Material: Aluminum
Depth: 6 in
Material: Aluminum
Width: 18 in

Customer Reviews

No reviews for this product
(0)