AL.36INWX6IND H-45 12INRAD

Item #: 775168

Cat #: AUF636LHB4512

UPC: 626490751422

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Aluminum U-style fitting 6 inches side rail height 36 inches width ladder horizontal bend 45 degree 12 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 36 inches width ladder horizontal bend 45 degree 12 inches radius
Also known as: 626490751422, AUF636LHB4512

Specifications

Angle: 45°
Material: Aluminum
Angle: 45°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)