Heat Shrink, Heavy-Wall, 2 AWG - 500 MCM, 6", Black, Pack of 50

Item #: 775099

Cat #: WCSM-34/8-150-S-(B50)

UPC: 045686070367

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 2 AWG - 500 MCM, 6", Black, Pack of 50

Overview

Heat Shrink, Heavy-Wall, 2 AWG - 500 MCM, 6", Black, Pack of 50
Also known as: 045686070367, WCSM-34/8-150-S-(B50)

Specifications

Volts AC: 1000
Length: 6 in
Color: Black
Allowable Gauge Range: 2 - 500
Volts AC: 1000
Color: Black
Length: 6 in
Allowable Gauge Range: 2 - 500

Customer Reviews

No reviews for this product
(0)