Compact Fluorescent Lamp, A-Lamp, 14W, 3100K

Item #: 775013

Cat #: 33114A1930K

UPC: 762148166252

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: A-Lamp (Arbitrary), Base: Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 3000K

Overview

Compact Fluorescent Lamp, 14 Watt, Bulb: A-Lamp (Arbitrary), Base: Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 3000K
Also known as: 762148166252, 33114A1930K

Specifications

Color Rendering Index (CRI): 82
Lumens: 800
Color: White
Wattage: 14
Base: 2-Pin Twist Lock (GU24)
Color Rendering Index (CRI): 82
Color: White
Base: 2-Pin Twist Lock (GU24)
Lumens: 800
Wattage: 14

Customer Reviews

No reviews for this product
(0)